Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 2 Pole
Mfr # 229-2-33299-60
Zoro # G205809108
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 2
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-2-33299-60
- Zoro # G205809108
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045-CRK)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CAFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- Sensata Circuit Breakers