Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 100A, 3 Pole, 240V AC
Mfr # 229-3-0-SW-4-6-50
Zoro # G505808511
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 229
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Max. AIR Rating 50A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 229-3-0-SW-4-6-50
- Zoro # G505808511
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 50A at 240V AC |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, Not Rated (7157)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- Sensata Circuit Breakers