Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 77A, 3 Pole, 600V AC
Mfr # 219-3-1-66-7-8-20
Zoro # G205809085
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 77A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Max. AIR Rating 20A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-1-66-7-8-20
- Zoro # G205809085
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 77A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Max. AIR Rating | 20A at 600V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- HONDA Carburetor Assembly (16100-Z0V-D12)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO380)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- Sensata Circuit Breakers