Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 77A, 3 Pole, 600V AC
Mfr # 219-3-1-62F-7-8-20
Zoro # G505808863
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 77A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Max. AIR Rating 20A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 219-3-1-62F-7-8-20
- Zoro # G505808863
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 77A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Max. AIR Rating | 20A at 600V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- EATON Circuit Breaker, PDG Series 70A, 2 Pole, 600V AC, A Curve (PDG22F0070TFFL)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- Sensata Circuit Breakers