Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 4 Pole
Mfr # 219-4-5055-1
Zoro # G605809081
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 4
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-4-5055-1
- Zoro # G605809081
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 4 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F22104)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7347)
- Sensata Circuit Breakers