Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 4 Pole
Mfr # 219-4-26959-6
Zoro # G505809051
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 4
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-4-26959-6
- Zoro # G505809051
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 4 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, D Curve (M9F43230)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- Sensata Circuit Breakers