Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 3 Pole
Mfr # 219-3-8625-17
Zoro # G505808801
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-8625-17
- Zoro # G505808801
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 10' Long - Black (HS354-S10-BLACK)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC (BEBDP3P40A24V)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- EATON Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- Sensata Circuit Breakers