Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 3 Pole
Mfr # 219-3-34680-969
Zoro # G605808831
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-34680-969
- Zoro # G605808831
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- ALLEN BRADLEY Miniature Circuit Breaker, 1489-D Series 5A, 2 Pole, Not Rated, C Curve (1489-D2C050)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- EATON Molded Case Circuit Breaker, FD Series 200A, 3 Pole, 600V AC (FD3200)
- SQUARE D Molded Case Circuit Breaker, BDL Series 125A, 2 Pole, 347/600V AC, B Curve (BDL26125)
- Sensata Circuit Breakers