Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 3 Pole
Mfr # 219-3-2988-964
Zoro # G805808662
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 219-3-2988-964
- Zoro # G805808662
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- GE ELECTRIC Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (6122022)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 3 Pole, 240V AC (ECB32030G3)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- Sensata Circuit Breakers