Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 3 Pole
Mfr # 219-3-2600-424
Zoro # G605808688
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-2600-424
- Zoro # G605808688
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- SIEMENS Miniature Circuit Breaker, BQD Series 100A, 3 Pole, 480V AC (BQD3100)
- Sensata Circuit Breakers