Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 3 Pole, 480V AC
Mfr # 219-3-1-66-8-2-7.5
Zoro # G505809020
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Max. AIR Rating 7.5A at 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-1-66-8-2-7.5
- Zoro # G505809020
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Max. AIR Rating | 7.5A at 480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Solderless Connector |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Extension Cordset, 6Pin, Receptacle, Female (116020A01F060)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- Sensata Circuit Breakers