Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 3 Pole, 277/480V AC
Mfr # 219-3-1-64F-5-9-35-H-V
Zoro # G605809128
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Max. AIR Rating 35A at 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 219-3-1-64F-5-9-35-H-V
- Zoro # G605809128
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Max. AIR Rating | 35A at 277/480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 (FP301-3/64-6"-BLACK-10-10 PC PKS)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 3 Pole, 240V AC (B345)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 277V AC, C Curve (5SJ41067HG42)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- DAYTON Circuit Breaker, NDB2-63 C50/3 Series 50A, 3 Pole, 480V AC, C Curve (5ZVD1)
- GE CURRENT Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- Sensata Circuit Breakers