Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 3 Pole, 277/480V AC
Mfr # 219-3-1-62-5-9-60-H-V
Zoro # G605808930
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Max. AIR Rating 60A at 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-1-62-5-9-60-H-V
- Zoro # G605808930
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Max. AIR Rating | 60A at 277/480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- EATON Circuit Breaker, PDG Series 70A, 2 Pole, 600V AC, A Curve (PDG22F0070TFFL)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (UBIP240)
- Sensata Circuit Breakers