Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 3 Pole, 240V AC
Mfr # 219-3-1REC4-42F-4-9-100-H
Zoro # G505808986
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Max. AIR Rating 100A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-3-1REC4-42F-4-9-100-H
- Zoro # G505808986
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 100A at 240V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- SIEMENS Circuit Breaker, 5SY4 Series 5A, 1 Pole, 230/400V AC, C Curve (5SY41117)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53M1200E2NN)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 3 Pole, 347/600V AC, B Curve (BDL36035)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- Sensata Circuit Breakers