Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 2 Pole, 480V AC
Mfr # 219-2-1-63-8-2-20
Zoro # G605808787
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Max. AIR Rating 20A at 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 219-2-1-63-8-2-20
- Zoro # G605808787
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 480V AC |
Max. AIR Rating | 20A at 480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Solderless Connector |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Controller, 1/16 DIN, 5A (48VFL11)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- LEVITON Locking Plug (2731)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7348)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- GE ELECTRIC Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (6122212)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- Sensata Circuit Breakers