Shop All Circuit Breakers
Sensata
Circuit Breaker, 219 Series 100A, 2 Pole, 480V AC
Mfr # 219-2-1-63-8-2-10
Zoro # G605808763
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 219
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Max. AIR Rating 10A at 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 219-2-1-63-8-2-10
- Zoro # G605808763
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 219 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 480V AC |
Max. AIR Rating | 10A at 480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Solderless Connector |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UBE15)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 3 Pole, 347/600V AC, B Curve (BDL36070)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- EATON Molded Case Circuit Breaker, DK Series 400A, 3 Pole, 240V AC (DK3400)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- Sensata Circuit Breakers