Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 4 Pole
Mfr # 209-4-28715-1
Zoro # G805808983
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Number of Poles 4
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-4-28715-1
- Zoro # G805808983
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Number of Poles | 4 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 17.65x14.25x1.50, Lt G (PLM13N17)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 3 Pole, 240V AC (B345)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, C Curve (M9F42115)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- Sensata Circuit Breakers