Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 3 Pole
Mfr # 209-3-2599-296
Zoro # G605809098
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Number of Poles 3
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-3-2599-296
- Zoro # G605809098
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Number of Poles | 3 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- Sensata Circuit Breakers