Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 3 Pole, 240V AC
Mfr # 209-3-1REC4-63-4-9-50
Zoro # G005809094
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Max. AIR Rating 50A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-3-1REC4-63-4-9-50
- Zoro # G005809094
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 50A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7417)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,200A, 3 Pole, 600V AC (PGL36120)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- GE Molded Case Circuit Breaker, TEY Series 25A, 3 Pole, 277/480V AC (TEY325)
- Sensata Circuit Breakers