Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 3 Pole, 240V AC
Mfr # 209-3-1-65-4-8-30
Zoro # G505808979
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Max. AIR Rating 30A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-3-1-65-4-8-30
- Zoro # G505808979
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 30A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- Sensata Circuit Breakers