Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 3 Pole, 240V AC
Mfr # 209-3-1-62-4-9-10
Zoro # G205808798
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Max. AIR Rating 10A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 209-3-1-62-4-9-10
- Zoro # G205808798
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 10A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PDFC)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-11C3N-W-A/05)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- Sensata Circuit Breakers