Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 3 Pole, 120/240V AC
Mfr # 209-3-1-61-3-9-.1
Zoro # G005808745
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 100mA at 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-3-1-61-3-9-.1
- Zoro # G005808745
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 100mA at 120/240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7131-4EB00-0AB0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- FISHER MFG Fisher, 2 Each 1/2" Stainless Steel Elbows, Stainless Steel (71447)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOUQ230)
- SQUARE D Molded Case Circuit Breaker, BJA Series 70A, 3 Pole, 347/600V AC, B Curve (BJA36070)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, B Curve (M9F21102)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23G0080TFFL)
- Sensata Circuit Breakers