Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 2 Pole, 240V AC
Mfr # 209-2-1-62-4-9-50-H-V
Zoro # G505808696
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Max. AIR Rating 50A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-2-1-62-4-9-50-H-V
- Zoro # G505808696
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 50A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WHI)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- SQUARE D Molded Case Circuit Breaker, BJA Series 50A, 3 Pole, 347/600V AC, B Curve (BJA36050)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- Sensata Circuit Breakers