Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 2 Pole, 240V AC
Mfr # 209-2-1-61-4-8-5
Zoro # G705808670
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Max. AIR Rating 5A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-2-1-61-4-8-5
- Zoro # G705808670
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 5A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20488312)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 3 Pole, 240V AC (BQ3B100)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- Sensata Circuit Breakers