Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 2 Pole, 120/240V AC
Mfr # 209-2-1-61-3-5-10
Zoro # G805808709
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10A at 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-2-1-61-3-5-10
- Zoro # G805808709
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10A at 120/240V AC |
Trip Type | Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (HFB3025)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- SQUARE D Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (6518955)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- Sensata Circuit Breakers