Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 1 Pole, Not Rated
Mfr # 209-1-1-53-1-7-50-V
Zoro # G205808989
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Max. AIR Rating 50A at 65V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-1-1-53-1-7-50-V
- Zoro # G205808989
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Max. AIR Rating | 50A at 65V DC |
Trip Type | Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- SIEMENS Circuit Breaker, 5SY4 Series 5A, 1 Pole, 230/400V AC, C Curve (5SY41117)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- Sensata Circuit Breakers