Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 1 Pole, Not Rated
Mfr # 209-1-1-51-2-9-100
Zoro # G505808788
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Max. AIR Rating 100A at 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-1-1-51-2-9-100
- Zoro # G505808788
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Max. AIR Rating | 100A at 125V DC |
Trip Type | Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | 125V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 2 Pole, Not Rated, C Curve (M9U21263)
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- Sensata Circuit Breakers