Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 100A, 1 Pole, 240V AC
Mfr # 209-1-1-62-4-2-10
Zoro # G605808909
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Amps 100A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Max. AIR Rating 10A at 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 209-1-1-62-4-2-10
- Zoro # G605808909
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 10A at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Solderless Connector |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- Sensata Circuit Breakers