Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 1 Pole
Mfr # 209-1-2722-6
Zoro # G505809013
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Number of Poles 1
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-1-2722-6
- Zoro # G505809013
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Number of Poles | 1 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44CCOL)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/2 L Series 20A, 2 Pole, 480V AC, C Curve (33V941)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (SQ386747)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- Sensata Circuit Breakers