Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 1 Pole
Mfr # 209-1-2722-5
Zoro # G605809111
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Number of Poles 1
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 209-1-2722-5
- Zoro # G605809111
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Number of Poles | 1 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- Sensata Circuit Breakers