Shop All Circuit Breakers
Sensata
Circuit Breaker, 209 Series 1 Pole
Mfr # 209-1-25195-2
Zoro # G805809041
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 209
- Number of Poles 1
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 209-1-25195-2
- Zoro # G805809041
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 209 |
Number of Poles | 1 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 125A, 3 Pole, 220/690V AC (140G-G6C3-D12)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- Sensata Circuit Breakers