Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 7.5A, 3 Pole
Mfr # 203-222-1-66F-752-4-1-1
Zoro # G605809074
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 7.5A
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-222-1-66F-752-4-1-1
- Zoro # G605809074
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 7.5A |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20489101)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 2 Pole, 600V AC (LAP26400MB)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- Sensata Circuit Breakers