Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 5A, 3 Pole, 250V AC
Mfr # 203-222-1-41-502-5-3-8
Zoro # G505808382
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 5A
- Number of Poles 3
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-222-1-41-502-5-3-8
- Zoro # G505808382
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 5A |
Number of Poles | 3 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Trip Type | Magnetic |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 2A, 600V AC, Non-Indicating (JJS-2)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125MVH)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 2 Pole, 480V AC (BQD230)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- Sensata Circuit Breakers