Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 3 Pole
Mfr # 203-222-1-43-163-4-3-1
Zoro # G505809129
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-222-1-43-163-4-3-1
- Zoro # G505809129
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A162008LP)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080SA)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- Sensata Circuit Breakers