Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2A, 1 Pole
Mfr # 203-2-1-65F-252-4-1-1
Zoro # G505808733
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 203
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-2-1-65F-252-4-1-1
- Zoro # G505808733
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- 3M Marine Silicone Clr 3Oz (08019)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- PARALLAX PWR Circuit Breaker (P2F-ITEQ1515)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- Sensata Circuit Breakers