Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2A, 1 Pole
Mfr # 203-2-1-63F-252-7-2-8
Zoro # G805808822
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-2-1-63F-252-7-2-8
- Zoro # G805808822
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- EATON Circuit Breaker, FAZ Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (QF115AN)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- Sensata Circuit Breakers