Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2A, 1 Pole
Mfr # 203-1-1-52-252-N-1
Zoro # G605808718
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-1-1-52-252-N-1
- Zoro # G605808718
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Toggle (4904BI)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- EATON Molded Case Circuit Breaker, FD Series 60A, 3 Pole, 600V AC (FD3060)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- Sensata Circuit Breakers