Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 20A, 3 Pole
Mfr # 203-222-1-42-203-4-1-1
Zoro # G505808832
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 20A
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-222-1-42-203-4-1-1
- Zoro # G505808832
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 20A |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- GE Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC (THQC2160WL)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MVH)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, C Curve (FAZ-C3/2)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- Sensata Circuit Breakers