Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 20A, 1 Pole
Mfr # 203-2-1-65-203-4-1-1
Zoro # G205808767
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 20A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-2-1-65-203-4-1-1
- Zoro # G205808767
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (Q115DFN)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- SQUARE D Molded Case Circuit Breaker, PLM Series 1200A, 3 Pole, 480V AC (PLM34120CU44A)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 2 Pole, 347/600V AC, B Curve (BDL26070)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- Sensata Circuit Breakers