Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2 Pole
Mfr # 203-22-5-0-0-5-1-14
Zoro # G605808848
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-22-5-0-0-5-1-14
- Zoro # G605808848
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M113)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 1 Pole, 277/480V AC, D Curve (5SJ41088HG42)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115C)
- Sensata Circuit Breakers