Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2 Pole
Mfr # 203-11-5771-1
Zoro # G005808639
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 203-11-5771-1
- Zoro # G005808639
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 3 Pole, 347/600V AC, B Curve (BDL36020)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- Sensata Circuit Breakers