Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 2 Pole
Mfr # 203-11-20987-2
Zoro # G605808725
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-11-20987-2
- Zoro # G605808725
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60 (8910DPA93V02)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF15N)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- Sensata Circuit Breakers