Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 15A, 2 Pole, 120V AC
Mfr # 203-22-1-65-153-4-1-1
Zoro # G805808372
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Actuator Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 203-22-1-65-153-4-1-1
- Zoro # G805808372
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Trip Type | Magnetic |
DC Voltage Rating | 32V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- GE Molded Case Circuit Breaker, TEY Series 60A, 2 Pole, 277/480V AC (TEY260)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 2 Pole, 347/600V AC, B Curve (BDL26035)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140HID)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200MM)
- Sensata Circuit Breakers