Shop All Circuit Breakers
Sensata
Circuit Breaker, 203 Series 1 Pole
Mfr # 203-2-1-62-163-4-3-1
Zoro # G505808825
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 203
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 203-2-1-62-163-4-3-1
- Zoro # G505808825
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 203 |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Toggle (4903BGRY)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- Sensata Circuit Breakers