Shop All Circuit Breakers
Sensata
Cir Brkr Hyd Mag, JRE-2-40521-200
Mfr # JRE-2-40521-200
Zoro # G205809818
product price: $1,023.99
/ea
Sold in multiples of 2 for $2,047.98
Free Shipping & Returns
$2,047.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # JRE-2-40521-200
- Zoro # G205809818
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (Q115DFN)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- Sensata Circuit Breakers