Shop All Circuit Breakers
Sensata
Cir Brkr Hyd Mag, IEGBX0-36969-1-V
Mfr # IEGBX0-36969-1-V
Zoro # G105809888
product price: $60.79
/ea
Sold in multiples of 2 for $121.58
$121.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGBX0
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGBX0-36969-1-V
- Zoro # G105809888
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGBX0 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOH2100)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1155237)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- EGS Mini Circuit Breaker 20A (EGSFHW620A)
- GE Molded Case Circuit Breaker, TED Series 100A, 3 Pole, 600V AC (TED136100WL)
- Sensata Circuit Breakers