Shop All Roller Chains
Senqcia Ultra-Max
Ultra-Max® 60 Cot ASME/ANSI Std RllrChn Sngl 10Ft Bx 3/4" Pit, PK10
Mfr # 60UMCB
Zoro # G0088088
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Ultra-Max
- MFR # 60UMCB
- Zoro # G0088088
- UPC # 821002165982
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIAUltra-Max SBR cottered roller chain is manufactured to a special high performance specification. These solid bushing/solid roller chains offer premium performance and long life in a wide variety of applications. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH61)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165875, Suction, 10 micron (ZX-P165875)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Ol Cp ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMOL)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 41 Cl Sc Type ASME/ANSI Std RllrChn Sngl 1/2" Pit, PK5 (41UMCL)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- Senqcia Ultra-Max Chains & Chain Sprockets