Shop All Roller Chains
Senqcia Ultra-Max
Ultra-Max® 41 Ol Cp Type ASME/ANSI Std RllrChn Sngl 1/2" Pit, PK5
Mfr # 41UMOL
Zoro # G0085735
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # 41UMOL
- Zoro # G0085735
- UPC # 821002165876
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- MI-T-M Cam Switch (32-0679)
- SIMPLEX Cylinder Pump Set, 10 tons (ST1010A)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Cl Sc Type Bs RllrChn, Sngl Strand, 1/2" Pitch, PK5 (08BUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- Senqcia Ultra-Max Roller Chains