Shop All Roller Chains
Senqcia Ultra-Max
Ultra-Max® 25 Riv 2-Pit Ol ASME/ANSI Std RllrChn Sngl 1/4" Pit, PK5
Mfr # 25UMOL
Zoro # G0083084
$12.65
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
- Brand Senqcia Ultra-Max
- MFR # 25UMOL
- Zoro # G0083084
- UPC # 821002165715
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max 2-pitch offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Riveted construction improves the carrying capacity of the offset however assembly in the field requires two connecting links (sold separately) Offset links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
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
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- TSUBAKI 50-2 Offset Link (50-2OL)
- Senqcia Ultra-Max Roller Chains