Shop All Roller Chains
Senqcia Ultra-Max
Ultra-Max® 160 Ol Cp Type ASME/ANSI Std Roller Chain Single 2" Pit, PK3
Mfr # 160UMOL
Zoro # G0086137
product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # 160UMOL
- Zoro # G0086137
- UPC # 821002166415
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/4-PK5)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- Senqcia Ultra-Max Roller Chains